MECALINE 891694 FILTER REGULATOR S3 G1/2IN


REGULATOR

References
mecaline:891694
rubix:253A0430
ean:3660338443343
brand logo
brand logo
Technical specifications
Materialaluminium body
Connection 1g1/2
Filter fineness40 µm
See all Specifications

Product details : MECALINE 891694 FILTER REGULATOR S3 G1/2IN


Regulator available in 3 different aluminium body sizes with different flow rate ranges, pressure range from 0.15 to 0.9 MPa. Pre-installed circular pressure gauge which with clip and magnifier is used to save installation space, and installation brackets.

Technical specifications


Attributes
Materialaluminium body
Connection 1g1/2
Filter fineness40 µm
Body size3 mm
Min. service pressure 1.5 bar
Max. service pressure9 bar
Show UNSPSC/ECL@SS
£ 37.01 excl. VAT
/ Each
£ 44.41 incl. VAT
  • Usually arrives within 14 working days