PARKER FRL UNIT P31EB12EMMBNTP
Parker Hannifin Modular Filter Regulator
See technical informationSee documentsReferences
Parker:P31EB12EMMBNTP
Rubix:155A8365
Manufacturer :P31EB12EMMBNTP

Documents
Product details : PARKER FRL UNIT P31EB12EMMBNTP
Global FRL filter/regulators come in mini, compact and standard sizes. These filter/regulators provide accurate pressure regulation and high moisture removal efficiency in a one piece combined filter/regulator, minimizing space. With a balanced poppet design and a 5 micron filter element this filter/regulator delivers quick response, accurate pressure regulation and a high rate of particulate removal. For low flow and space restricted applications this product can provide a solution that does not sacrifice performance. The Global filter/regulators can also be mounted using a modular connector to other Global FRL air preparation product. The various options available such as auto drain, manual drain, gauge, assortment of bowl/drain options, and pressure range make this series easy to design to your application
Strengths
•Integral 1/4" ports (NPT, BSPP & BSPT)
High efficiency 5 micron element as standard
Excellent water removal efficiency
Robust but lightweight aluminium construction
Positive bayonet latch to ensure correct & safe fitting
Secondary pressure ranges 0-2 bar (0-30 psig), 0-4 bar, (0-60 psig), 0-8 bar (0-125 psig), 0-16 bar (0-232 psig)
Secondary aspiration plus balanced poppet provides quick response and accurate pressure regulation
High efficiency 5 micron element as standard
Excellent water removal efficiency
Robust but lightweight aluminium construction
Positive bayonet latch to ensure correct & safe fitting
Secondary pressure ranges 0-2 bar (0-30 psig), 0-4 bar, (0-60 psig), 0-8 bar (0-125 psig), 0-16 bar (0-232 psig)
Secondary aspiration plus balanced poppet provides quick response and accurate pressure regulation
Applications
Vehicle Assembly Facilities;MRO;Lab Diagnostic;Miscellaneous Processing;Industrial;Processing;Life Science;Pharma;Cutting, welding, painting;Machining;Pick and place;Packaging and wrapping systems;Applications for tools ;Cylinder and valve protection;Pneumatic applications;Chemical process;Woodworking process;Process engineering;Factory automation
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Connection 1 | 1/4 |
| Filter fineness | 5 µm |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 92.72 excl. VAT
/ Each
£ 111.26 incl. VAT
- Usually arrives within 14 working days
