MECALINE PC14M-32S-37TB 14M-32S-37 POLYCHAIN SPROCKETS
PC Timing Pulley for taper bush
See technical informationReferences
Mecaline:PC14M-32S-37TBF
Rubix:223A0759
Manufacturer :888418
EAN:3660338413032

Product details : MECALINE PC14M-32S-37TB 14M-32S-37 POLYCHAIN SPROCKETS
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 steel and cast iron with black phosphate, in pilot bore and taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
Timing Pulley PC 14M-32S-37TBF (Taper Bored 2517)
Strengths
Cast Iron
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Number of teeth | 32 |
| Belt width | 37 mm |
| Taper bush | 2517 |
| Material | steel |
| Type | 4f |
| Pitch diameter | 142.6 mm |
| Outer diameter | 139.8 mm |
| Outside diameter incl. flanges | 154 mm |
| Total width | 45 mm |
Show UNSPSC/ECL@SS
£ 144.15 excl. VAT
/ Each
£ 172.98 incl. VAT
- Usually arrives within 14 working days
