PC Timing Pulley for taper bush
Profile | 8m |
---|---|
Number of teeth | 112 |
Belt width | 62 mm |
Profile | 8m |
---|---|
Number of teeth | 112 |
Belt width | 62 mm |
Taper bush | 3020 |
Material | cast iron |
Type | 9w |
Pitch diameter | 285.21 mm |
Outer diameter | 283.61 mm |
Total width | 150 mm |
Hub diameter | 150 mm |
Usually arrives within 14 working days