PC Timing Pulley for taper bush
Profile | 14M |
---|---|
Number of teeth | 50 |
Belt width | 37 mm |
Profile | 14M |
---|---|
Number of teeth | 50 |
Belt width | 37 mm |
Taper bush | 3020 |
Material | Cast Iron |
Type | 3F |
Pitch diameter | 222.82 mm |
Outer diameter | 220.02 mm |
Outside diameter incl. flanges | 240 mm |
Total width | 51 mm |
Usually arrives within 14 working days