PC Timing Pulley for taper bush
Profile | 14M |
---|---|
Number of teeth | 56 |
Belt width | 20 mm |
Profile | 14M |
---|---|
Number of teeth | 56 |
Belt width | 20 mm |
Taper bush | 3020 |
Material | Cast Iron |
Type | 7WF |
Pitch diameter | 249.55 mm |
Outer diameter | 246.76 mm |
Outside diameter incl. flanges | 256 mm |
Total width | 51 mm |
Hub diameter | 144 mm |
In stock: Next day delivery