HTD Timing Pulley for taper bush
Profile | 14m |
---|---|
Number of teeth | 30 |
Belt width | 55 mm |
Profile | 14m |
---|---|
Number of teeth | 30 |
Belt width | 55 mm |
Taper bush | 2517 |
Material | steel |
Type | 4f |
Pitch diameter | 133.69 mm |
Outer diameter | 130.99 mm |
Outside diameter incl. flanges | 138 mm |
Total width | 45 mm |
Usually arrives within 14 working days