PC Timing Pulley for taper bush
Profile | 8m |
---|---|
Number of teeth | 90 |
Belt width | 62 mm |
Profile | 8m |
---|---|
Number of teeth | 90 |
Belt width | 62 mm |
Taper bush | 3020 |
Material | cast iron |
Type | 4 |
Pitch diameter | 229.18 mm |
Outer diameter | 227.58 mm |
Total width | 51 mm |
In stock: Next day delivery