MECALINE PC14M-112S-20TB (3020) POLY CHAIN SPROCKET
PC Timing Pulley for taper bush
See technical informationReferences
Mecaline:PC14M-112S-20TB
Rubix:243A8122
Manufacturer :887842
EAN:3660338412226

Product details : MECALINE PC14M-112S-20TB (3020) POLY CHAIN SPROCKET
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 steel and cast iron with black phosphate, in pilot bore and taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
Timing Pulley PC 14M-112S-20 Taper Bored (3020)
Strengths
Cast Iron
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 14m |
|---|---|
| Number of teeth | 112 |
| Belt width | 20 mm |
| Taper bush | 3020 |
| Material | cast iron |
| Type | 7a |
| Pitch diameter | 499.11 mm |
| Outer diameter | 496.31 mm |
| Total width | 51 mm |
| Hub diameter | 159 mm |
Show UNSPSC/ECL@SS
£ 169.85 excl. VAT
/ Each
£ 203.82 incl. VAT
- Usually arrives within 14 working days
