PC Timing Pulley for taper bush
Profile | 14M |
---|---|
Number of teeth | 140 |
Belt width | 20 mm |
Profile | 14M |
---|---|
Number of teeth | 140 |
Belt width | 20 mm |
Taper bush | 3020 |
Material | Cast Iron |
Type | 7A |
Pitch diameter | 623.89 mm |
Outer diameter | 621.09 mm |
Total width | 51 mm |
Hub diameter | 159 mm |
Usually arrives within 14 working days