FENNER HTD TIMING PULLEY 14MM PITCH 29 TEETH TAPER BORED 2517
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:29-14M85-FEN
Rubix:406A1188
Manufacturer :043R0029


Technical specifications
| Profile | htd 14m (14 mm pitch) |
|---|---|
| Number of teeth | 29 |
| Belt width | 85 mm |
Product details : FENNER HTD TIMING PULLEY 14MM PITCH 29 TEETH TAPER BORED 2517
Timing Pulley HTD 29-14M-085 Taper Lock 2517 GG
Technical specifications
Attributes
| Profile | htd 14m (14 mm pitch) |
|---|---|
| Number of teeth | 29 |
| Belt width | 85 mm |
| Taper bush | 2517 |
| Material | grey cast iron |
| Type | htd synchronous pulley for removable hub (taper lock/taper bush) |
| Pitch diameter | 129.23 mm |
| Outer diameter | 126.57 mm |
| Outside diameter incl. flanges | 126.57 mm |
| Total width | 102 mm |
| Hub diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 166.61 excl. VAT
/ Each
£ 199.93 incl. VAT
- Delivery usually within ( 2 ) days