HTD Timing Pulley for taper bush
Profile | 8M |
---|---|
Number of teeth | 38 |
Belt width | 85 mm |
Profile | 8M |
---|---|
Number of teeth | 38 |
Belt width | 85 mm |
Taper bush | 1615 |
Material | STEEL |
Type | 4F |
Pitch diameter | 96.77 mm |
Outer diameter | 95.39 mm |
Outside diameter incl. flanges | 102 mm |
Total width | 38 mm |
Usually arrives within 14 working days