PC Timing Pulley for taper bush
Profile | 8M |
---|---|
Number of teeth | 64 |
Belt width | 12 mm |
Profile | 8M |
---|---|
Number of teeth | 64 |
Belt width | 12 mm |
Taper bush | 2012 |
Material | STEEL |
Type | 8F |
Pitch diameter | 229.18 mm |
Outer diameter | 161.37 mm |
Outside diameter incl. flanges | 168 mm |
Total width | 32 mm |
Hub diameter | 111 mm |
In stock: Next day delivery