PC Timing Pulley for taper bush
Profile | 14M |
---|---|
Number of teeth | 112 |
Belt width | 68 mm |
Profile | 14M |
---|---|
Number of teeth | 112 |
Belt width | 68 mm |
Taper bush | 3525 |
Material | Cast Iron |
Type | 9A |
Pitch diameter | 499.11 mm |
Outer diameter | 496.31 mm |
Total width | 65 mm |
Hub diameter | 178 mm |
In stock: Next day delivery