PC Timing Pulley for taper bush
Profile | 8M |
---|---|
Number of teeth | 40 |
Belt width | 12 mm |
Profile | 8M |
---|---|
Number of teeth | 40 |
Belt width | 12 mm |
Taper bush | 1610 |
Material | STEEL |
Type | 8F |
Pitch diameter | 101.86 mm |
Outer diameter | 100.26 mm |
Outside diameter incl. flanges | 106 mm |
Total width | 25 mm |
Hub diameter | 85 mm |
Usually arrives within 14 working days