HTD Timing Pulley for taper bush
Profile | 8M |
---|---|
Number of teeth | 28 |
Belt width | 30 mm |
Profile | 8M |
---|---|
Number of teeth | 28 |
Belt width | 30 mm |
Taper bush | 1210 |
Material | STEEL |
Type | 5F |
Pitch diameter | 71.3 mm |
Outer diameter | 69.93 mm |
Outside diameter incl. flanges | 75 mm |
Total width | 25 mm |
In stock: Next day delivery