HTD Timing Pulley for taper bush
Profile | 8m |
---|---|
Number of teeth | 44 |
Belt width | 30 mm |
Profile | 8m |
---|---|
Number of teeth | 44 |
Belt width | 30 mm |
Taper bush | 2012 |
Material | steel |
Type | 4f |
Pitch diameter | 112.05 mm |
Outer diameter | 110.67 mm |
Outside diameter incl. flanges | 120 mm |
Total width | 32 mm |
Usually arrives within 14 working days