FENNER HTD TIMING PULLEY 8MM PITCH 72 TEETH TAPER BORED 2517
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:72-8M30-FEN
Rubix:406A5273
Manufacturer :043K0072

Product details : FENNER HTD TIMING PULLEY 8MM PITCH 72 TEETH TAPER BORED 2517
Timing Pulley HTD 72-8M-030 Taper Lock 2517 GG
Technical specifications
Attributes
| Profile | htd-8m |
|---|---|
| Number of teeth | 72 |
| Belt width | 30 mm |
| Taper bush | 2517 |
| Material | cast iron (gg25) |
| Type | htd synchronous pulley for taper lock removable hub |
| Pitch diameter | 183.35 mm |
| Outer diameter | 181.97 mm |
| Outside diameter incl. flanges | 181.97 mm |
| Total width | 45 mm |
| Hub diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 89.44 excl. VAT
/ Each
£ 107.33 incl. VAT
- Delivery usually within ( 2 ) days
