HTD Timing Pulley for taper bush
Profile | 14M |
---|---|
Number of teeth | 28 |
Belt width | 40 mm |
Profile | 14M |
---|---|
Number of teeth | 28 |
Belt width | 40 mm |
Taper bush | 2012 |
Material | STEEL |
Type | 4F |
Pitch diameter | 124.78 mm |
Outer diameter | 122.12 mm |
Outside diameter incl. flanges | 128 mm |
Total width | 32 mm |
In stock: Next day delivery