MECALINE PC8M-168S-36TB (3525) POLY CHAIN SPROCKET

PC Timing Pulley for taper bush

See technical information
References
Mecaline:PC8M-168S-36TB
Rubix:243A8094
Manufacturer :887814
EAN:3660338411946
brand logo
Technical specifications
Profile8m
Number of teeth168
Belt width36 mm
See all Specifications

Product details : MECALINE PC8M-168S-36TB (3525) POLY CHAIN SPROCKET


Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 steel and cast iron with black phosphate, in pilot bore and taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
Timing Pulley PC 8M-168S-36 Taper Bored (3525)

Strengths

Cast Iron

Applications

For synchronous power transmission

Technical specifications


Attributes
Profile8m
Number of teeth168
Belt width36 mm
Taper bush3525
Materialcast iron
Type7a
Pitch diameter427.81 mm
Outer diameter426.21 mm
Total width45 mm
Hub diameter198 mm
Show UNSPSC/ECL@SS
£ 185.31 excl. VAT
/ Each
£ 222.37 incl. VAT
  • Usually arrives within 14 working days