MECALINE TB44-8M-20 P44-8M-20 HTD TIMING PULLEY TAPER BORED
HTD Timing Pulley for taper bush
See technical informationReferences
Mecaline:TB44-8M-20F
Rubix:45036445
EAN:3660338427251

Product details : MECALINE TB44-8M-20 P44-8M-20 HTD TIMING PULLEY TAPER BORED
Mecaline synchronous pulleys are available in PC and HTD profile. Using high grade C45 stee, Aluminium or Cast Iron with black phosphate, in pilot bore or taper bush options. All Mecaline synchronous pulleys are interchangeable with market brands. Conform to ISO13050 standard.
TIMING PULLEY HTD TB44-8M-20F (Taper Bored 2012)
Strengths
Steel
Applications
For synchronous power transmission
Technical specifications
Attributes
| Profile | 8m |
|---|---|
| Number of teeth | 44 |
| Belt width | 20 mm |
| Taper bush | 2012 |
| Material | steel |
| Type | 8f |
| Pitch diameter | 112.05 mm |
| Outer diameter | 112.05 mm |
| Outside diameter incl. flanges | 120 mm |
| Total width | 32 mm |
| Hub diameter | 93 mm |
Show UNSPSC/ECL@SS
£ 17.04 excl. VAT
/ Each
£ 20.45 incl. VAT
- Usually arrives within 14 working days
