FESTO 551462 PLASTIC TUBING PEN-4X0,75-SI


Tubing Festo

References
festo:PEN-4X0,75-SI
rubix:115A9203
manufacturer :551462
ean:4052568052478
PEN-4X0,75-SI Plastic tubing
brand logo
Technical specifications
Inner diameter2.7 mm
Outer diameter4 mm
Reel length50 m
See all Specifications

Product details : FESTO 551462 PLASTIC TUBING PEN-4X0,75-SI


Plastic tubing PEN-4X0,75-SI standard O.D tubing, for QS plug connectors, CN and CK fittings, polyethylene (not approved for use in the food industry). Outside diameter=4 mm, Bending radius relevant for flow rate=20 mm, Inside diameter=2,7 mm, Min. bending radius=10 mm, Temperature dependent operating pressure=-0,95 - 10 bar

Technical specifications


Attributes
Logistic Weight8,6 g
Inner diameter2.7 mm
Outer diameter4 mm
Reel length50 m
Min. service pressure -0.95 bar
Max. service pressure10 bar
Show UNSPSC/ECL@SS
£ 22.00 excl. VAT
/ 50 Metre
£ 26.40 incl. VAT
  • Delivery usually within ( 11 ) days