MECALINE CALIBRATED TUBE POLYURETHANE 12X8 25 MTR BOX NATURAL 785592
POLYURETHANE TUBING (PU)
See technical informationSee documentsReferences
Mecaline:785592
Rubix:208A4991
EAN:3660338032455

Documents
Product details : MECALINE CALIBRATED TUBE POLYURETHANE 12X8 25 MTR BOX NATURAL 785592
MECALINE Polyurethane tubings Shore 98 A, flexible translucent or coloured with great flexibility with very good flexibility and high dimensional accuracy. These tubes are particularly indicated for the pneumatic market, when a tight bending radius is needed for installation in narrow cabinets, Temperature range: from -40°C to +60°C.
Technical specifications
Attributes
| Inner diameter | 8 mm |
|---|---|
| Outer diameter | 12 mm |
| Colour | natural |
| Material | pu |
| Reel length | 25 m |
Show UNSPSC/ECL@SS
£ 104.10 excl. VAT
/ Each
£ 124.92 incl. VAT
- In stock: Next day delivery
