BOTT 16917260.19V 1250 DBLE SIDE PERF PANEL TROLLEY + 40 PCE HKKIT
perfo panel trolley double sided & hooks with 6 panels, 40 piece hook kit WxDxH: 1000x550x1250mm RAL 7035/7016
See technical informationSee documentsReferences
Bott:16917260.19V
Rubix:214A6729


Technical specifications
| Type | panel trolley double sided & hook kit |
|---|---|
| Height | 1250 mm |
Documents
Product details : BOTT 16917260.19V 1250 DBLE SIDE PERF PANEL TROLLEY + 40 PCE HKKIT
perfo panel trolley (double sided). Robust steel construction includes integral handle and 100mm diameter castor set. Consists of 6 panels and 40 piece hook kit. Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 1000x550x1250mm
Technical specifications
Attributes
| Type | panel trolley double sided & hook kit |
|---|---|
| Height | 1250 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 437.94 excl. VAT
/ Each
£ 525.53 incl. VAT
- Delivery usually within ( 16 ) days