BOTT PERFORATED PANEL RACK 1125MM D/S EMPTY 16917100.11V


perfo panel rack double sided with 6 panels WxDxH: 1000x550x1125mm RAL 7035/5010

References
bott:16917100.11V
rubix:2517332
brand logo
brand logo
Technical specifications
TypeDouble
Height1125 mm
Depth550 mm

Product details : BOTT PERFORATED PANEL RACK 1125MM D/S EMPTY 16917100.11V


perfo panel rack (double sided). Robust steel construction, with wide stable base and panels to both sides. Consists of 6 panels. Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1000x550x1125mm

Applications

Single or Double sided panel options available
Available empty for custom layouts or with 20 or 40 piece hook kits
Light grey (RAL7035) frames with blue (RAL5010) panels
Optional base tray available

Technical specifications


Attributes
TypeDouble
Height1125 mm
Depth550 mm
Show UNSPSC/ECL@SS
£ 276.96 excl. VAT
/ Each
£ 332.35 incl. VAT
  • Usually arrives within 14 working days