References
Festo:PEV-W-KL-LED-GH
Rubix:125A5008
Manufacturer :152618
EAN:4052568010898

Technical specifications
| Type | pressure switch pev-w-kl-led-gh 152618 |
|---|---|
| Connecting diameter (inch) | 0.197 '' |
| Min. service pressure | 0 bar |
Documents
Product details : FESTO 152618 PRESSURE SWITCH PEV-W-KL-LED-GH
Pressure switch PEV-W-KL-LED-GH For Mounting to G or H rail with cable terminals. Authorisation=RCM Mark, CE mark (see declaration of conformity)=to EU directive for EMC, Materials note=(* Contains PWIS substances, * Conforms to RoHS), Measured variable=Relative pressure, Measurement method=Pneu./elect. pressure transducer
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x40 mm |
|---|---|
| Logistic Weight | 109,7 g |
| Type | pressure switch pev-w-kl-led-gh 152618 |
| Connecting diameter (inch) | 0.197 '' |
| Min. service pressure | 0 bar |
| Max. service pressure | 8 bar |
| Min. Operation temperature | 0 °C |
| Max. Operation temperature | 60 °C |
| Type of coupling | thread (m5) |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
| Body material | plastic |
Show UNSPSC/ECL@SS
£ 71.40 excl. VAT
/ Each
£ 85.68 incl. VAT
- Delivery usually within ( 2 ) days