Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Steel brush
PFERD INTERIOR BRUSHES WITH THREAD 38MM 1/2-BSW 43679122
PFERD INTERIOR BRUSHES WITH THREAD 38MM 1/2-BSW 43679122
Steel brush Pferd Tools
References
pferd tools:
43679122
rubix:
2587392
ean:
4007220749487
Technical specifications
Length
170
mm
Product details
Technical specifications
Product details : PFERD INTERIOR BRUSHES WITH THREAD 38MM 1/2-BSW 43679122
Technical specifications
Attributes
Length
170
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.14
excl. VAT
/
Each
£
12.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679061
PFERD INTERIOR BRUSHES WITH THREAD 32MM 1/2-BSW 43679113
PFERD INTERIOR BRUSHES WITH THREAD 40MM 1/2-BSW 43679132
PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679022
PRODEC PSAT004 14IN WIRE BRUSH WITH SCRAPER
PFERD INTERIOR BRUSHES WITH THREAD 44MM 1/2-BSW 43679141
PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679052
PFERD SWG-1/2 INTERIOR BRUSHES WITH THREAD 1/2-BSW 43690207
PFERD INTERIOR BRUSHES WITH THREAD 10MM M6 43679013
PFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679093
OSBORN 158524-0001 4 ROW SCRATCH BRUSH BRASS
PFERD INTERIOR BRUSHES WITH THREAD 22MM 3/8-BSW 43679081
PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679051
OSBORN 1IN BRASS BRUSH 0008-432573
PFERD INTERIOR BRUSHES WITH THREAD 15MM M6 43679044