OSBORN 1IN BRASS BRUSH 0008-432573
Plastic handle wire brush Length 190 x 3 rows x corrugated brass 0.20
See technical informationReferences
Osborn:0008-432.573
Rubix:170A3363
Manufacturer :0008432573
EAN:4013349123367

Product details : OSBORN 1IN BRASS BRUSH 0008-432573
Wire brush 3-rows brass 020 plastic
Wire brush 180x33 brass wire 0.20 corrugated T15 wood body / 3x7 rows
Wire brush 180x33 brass wire 0.20 corrugated T15 wood body / 3x7 rows
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x11x174 mm |
|---|---|
| Logistic Weight | 176 g |
| Length | 180 mm |
Show UNSPSC/ECL@SS
£ 1.05 excl. VAT
/ Each
£ 1.26 incl. VAT
- In stock: Next day delivery
