Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Steel brush
PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679052
PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679052
Steel brush Pferd Tools
References
pferd tools:
43679052
rubix:
2587385
ean:
4007220660560
Technical specifications
Length
120
mm
Product details
Technical specifications
Product details : PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679052
Technical specifications
Attributes
Length
120
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.25
excl. VAT
/
Each
£
8.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD INTERIOR BRUSHES WITH THREAD 10MM M6 43679014
PFERD INTERIOR BRUSHES WITH THREAD 13MM M6 43679033
PFERD INTERIOR BRUSHES WITH THREAD 38MM 1/2-BSW 43679121
PFERD INTERIOR BRUSHES WITH THREAD 30MM 3/8-BSW 43679104
PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679004
PFERD INTERIOR BRUSHES WITH THREAD 38MM 1/2-BSW 43679123
PFERD INTERIOR BRUSHES WITH THREAD 15MM M6 43679044
BAHCO 782-U UTILITY WIRE BRUSH
PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679021
PFERD INTERIOR BRUSHES WITH THREAD 22MM 3/8-BSW 43679083
PFERD INTERIOR BRUSHES WITH THREAD 10MM M6 43679011
PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679002
PFERD INTERIOR BRUSHES WITH THREAD 40MM 1/2-BSW 43679132
BAHCO 783 BRAKE STEEL BRUSH WITH PLASTIC HANDLE 223MM
PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679062