Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Steel brush
PFERD INTERIOR BRUSHES WITH THREAD 32MM 1/2-BSW 43679113
PFERD INTERIOR BRUSHES WITH THREAD 32MM 1/2-BSW 43679113
Steel brush Pferd Tools
References
pferd tools:
43679113
rubix:
2587376
ean:
4007220749449
Technical specifications
Length
170
mm
Product details
Technical specifications
Product details : PFERD INTERIOR BRUSHES WITH THREAD 32MM 1/2-BSW 43679113
Technical specifications
Attributes
Length
170
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.14
excl. VAT
/
Each
£
12.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD INTERIOR BRUSHES WITH THREAD 10MM M6 43679013
PFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679093
PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679074
PFERD INTERIOR BRUSHES WITH THREAD 10MM M6 43679014
OSBORN 3301462162 BRAKE SHOE BRUSH PLASTIC BODY STEEL WIRE 2-ROWS
OSBORN 158524-0001 4 ROW SCRATCH BRUSH BRASS
BAHCO 783 BRAKE STEEL BRUSH WITH PLASTIC HANDLE 223MM
PFERD INTERIOR BRUSHES WITH THREAD 44MM 1/2-BSW 43679142
PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679024
PFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679092
PFERD INTERIOR BRUSHES WITH THREAD 8MM M6 43679002
BRITOOL EXPERT STEEL BRUSH E200306
PFERD INTERIOR BRUSHES WITH THREAD 13MM M6 43679034
PFERD INTERIOR BRUSHES WITH THREAD 15MM M6 43679041
PFERD INTERIOR BRUSHES WITH THREAD 30MM 3/8-BSW 43679103