References
Osborn:158524-0001
Rubix:80121284
Product details : OSBORN 158524-0001 4 ROW SCRATCH BRUSH BRASS
4 row general use Hand Scratch Brushes, length 295mm, depth 25mm
First class hardwood with rounded edges, waxed handles and 10mm suspension hole
Ideal for general purpose use in light deburring and cleaning
Available in Brass Wire
Technical specifications
Attributes
| Length | 295 mm |
|---|
Show UNSPSC/ECL@SS
£ 6.44 excl. VAT
/ Each
£ 7.73 incl. VAT
- In stock: Next day delivery

