Pillow Block Mounted Bearing
Inner diameter | 75 mm |
---|---|
Fixation centre-to-centre distance | 247 mm |
Inner diameter | 75 mm |
---|---|
Fixation centre-to-centre distance | 247 mm |
Material | cast iron |
Height | 185 mm |
Length | 310 mm |
Total bearing width | 82 mm |
Series | ukp |
Weight | 11.2 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 61900 N |
Basic dynamic load, radial - Cr | 84000 N |
Width | 83 mm |
Usually arrives within 14 working days