References
SNR:UCP205-15N
Rubix:206A0607
EAN:3413529573608




Product details : SNR UCP205-15N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 23.813 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 34 mm |
Show UNSPSC/ECL@SS
£ 17.14 excl. VAT
/ Each
£ 20.57 incl. VAT
- Usually arrives within 14 working days
