References
SNR:UCPG206CO
Rubix:206A1063
Manufacturer :UCPG.206.CO
EAN:3413529555628




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 60 mm |
| Shaft Height | 42.9 mm |
Product details : SNR UCPG206CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 60 mm |
| Shaft Height | 42.9 mm |
| Material | cast iron |
| Total bearing width | 38.1 mm |
| Outer diameter | 62 mm |
| Diameter of fixation holes | 10 mm |
| Mounting typ | tapped base |
| Height | 42.9 mm |
| Length | 85 mm |
| Sealing | otwarte osłony ochronne (sufiks co — wąskie osłony otwarte dla wału metrycznego) |
| Lubrication | grease fitting m6x1 (relubricatable) |
| Series | ucpg200 |
| Weight | 1.02 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 52.79 excl. VAT
/ Each
£ 63.35 incl. VAT
- Usually arrives within 14 working days