Pillow Block Mounted Bearing
Inner diameter | 120 mm |
---|---|
Fixation centre-to-centre distance | 450 mm |
Inner diameter | 120 mm |
---|---|
Fixation centre-to-centre distance | 450 mm |
Material | cast iron |
Height | 316 mm |
Length | 570 mm |
Total bearing width | 126 mm |
Series | ucp |
Weight | 55.4 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 185000 N |
Basic dynamic load, radial - Cr | 207000 N |
Width | 140 mm |
Usually arrives within 14 working days