References
NTN:UCP315D1
Rubix:206A0805
EAN:4547359001792



Documents
Product details : NTN UCP315D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 430x220x130 mm |
|---|---|
| Logistic Weight | 14406 g |
| Inner diameter | 75 mm |
| Outer diameter | 160 mm |
| Sealing | 2 joints |
| Series | ucp300 |
| Weight | 14000 kg |
| Number of holes | 2 |
| Width | 82 mm |
Show UNSPSC/ECL@SS
£ 206.51 excl. VAT
/ Each
£ 247.81 incl. VAT
- Usually arrives within 14 working days
