RHP NP3 RHP PILLOW BLOCK HOUSED BEARING UNIT NP3

Pillow Block Unit

See technical informationSee documents

References

RHP:NP3
Rubix:218A8140
Manufacturer :NP3 R
EAN:00747023018949
brand logo

Technical specifications

Fixation centre-to-centre distance228 mm
Materialcast iron
Total bearing width77.8 mm
See all Specifications

Documents

Product details : RHP NP3 RHP PILLOW BLOCK HOUSED BEARING UNIT NP3


The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.

Strengths

•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication

Applications

Engineering Bearing Applications

Technical specifications


Attributes
Logistic Weight9000 g
Fixation centre-to-centre distance228 mm
Materialcast iron
Total bearing width77.8 mm
Diameter of fixation holes24 mm
Height164 mm
Length275 mm
Seriesnp
Weight9 kg
Number of holes2
Basic static load, radial - C0r49500 N
Basic dynamic load, radial - Cr66000 N
Width74 mm
£ 201.05 excl. VAT
/ Each
£ 241.26 incl. VAT
  • Usually arrives within 14 working days