Ball Bearing Unit
Inner diameter | 25 mm |
---|---|
Fixation centre-to-centre distance | 118 mm |
Shaft Height | 16 mm |
Logistics dimensions (L x W x H) | 42x165x60 mm |
---|---|
Logistic Weight | 1060 g |
Inner diameter | 25 mm |
Fixation centre-to-centre distance | 118 mm |
Shaft Height | 16 mm |
Material | cast iron |
Height | 82 mm |
Length | 165 mm |
Total bearing width | 38 mm |
Series | syj |
Number of holes | 2 |
Outer diameter | 45 mm |
Width | 42 mm |
Usually arrives within 14 working days