References
SNR:UKPLE208H
Rubix:206A2375
EAN:3413529548385




Product details : SNR UKPLE208H BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 46 mm |
Show UNSPSC/ECL@SS
£ 32.25 excl. VAT
/ Each
£ 38.70 incl. VAT
- Delivery usually within ( 3 ) days
