References
PTN:UCPA209
Rubix:246A7846
Manufacturer :893675
EAN:3660338461323





Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 90 mm |
| Shaft Height | 54.2 mm |
Documents
Product details : PTN PILLOW BLOCK UCPA209
Cast iron pillow block. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.
Strengths
- High cost efficiency
- High versatility
- The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
- Ready for mounting units
- Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 90 mm |
| Shaft Height | 54.2 mm |
| Material | cast iron |
| Total bearing width | 49.2 mm |
| Outer diameter | 85 mm |
| Diameter of fixation holes | 14 mm |
| Mounting typ | tapped base |
| Height | 108 mm |
| Length | 120 mm |
| Sealing | contact with slinger |
| Lubrication | lubrication fitting |
| Series | ucpa200 |
| Weight | 2.2 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 21.87 excl. VAT
/ Each
£ 26.24 incl. VAT
- In stock: Next day delivery