SKF HOUSED BEARING UNIT SYNT45F

Pillow Block Roller Bearing Unit

See technical information
References
SKF:SYNT 45 F
Rubix:102A6249
Manufacturer :381541
EAN:7316574304776
brand logo
Technical specifications
Inner diameter45 mm
Fixation centre-to-centre distance170 mm
Shaft Height60 mm
See all Specifications

Product details : SKF HOUSED BEARING UNIT SYNT45F


Pillow (plummer) block roller bearing units and take-up roller bearing units consist of a spherical or tapered roller bearing mounted in a non-split housing that can be bolted to a support surface. This variant has a spherical roller bearing, a two-bolt base and SKF ConCentra locking, creating a true concentric tight fit, and setting the correct internal clearance within the bearing. The units are sealed and lubricated and ready to use. This bearing unit covers a wide range of requirements, in metric dimensions.

Strengths

- Ready to mount
- Robust
- Factory lubricated and sealed
- Quick mounting
- Long service life

Technical specifications


Attributes
Logistic Weight4000 g
Inner diameter45 mm
Fixation centre-to-centre distance170 mm
Shaft Height60 mm
Materialgrey cast iron
Total bearing width65 mm
Outer diameter118 mm
Height118 mm
Length205 mm
Seriessynt
Number of holes2
Basic static load, radial - C0r98000 N
Basic dynamic load, radial - Cr102000 N
Width60 mm
Show UNSPSC/ECL@SS
£ 227.05 excl. VAT
/ Each
£ 272.46 incl. VAT
  • Delivery usually within ( 3 ) days