References
SNR:SC218FSS
Rubix:394A8577
EAN:3413522068415

Documents
Product details : SNR SC218FSS PLUMMER BLOCK ACCESSORIES
Split plummer block for bearings with cylindrical bore, made of grey cast, for grease lubrication Split SN-bearing housings made of ductile- or grey cast iron with several sealing options.
Technical specifications
Attributes
| Type | pillow block |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 100 mm |
| Series | sc |
| Material | grey cast |
Show UNSPSC/ECL@SS
£ 26.20 excl. VAT
/ Each
£ 31.44 incl. VAT
- Delivery usually within ( 3 ) days
