SKF V RING HSNG SEAL X2 TSN 320 A

V Ring Seal

See technical information
References
SKF:TSN 320 A
Rubix:103A2581
Manufacturer :95621
EAN:7316570880335
brand logo
Technical specifications
Typebearing seal
See all Specifications

Product details : SKF V RING HSNG SEAL X2 TSN 320 A


V-ring seals consist of a V-ring and a sheet steel sealing washer with a vulcanized rubber lip. The rubber lip fits into the seal groove in the housing. The washer is protected against corrosion. The seals are used to protect bearings from contamination or as secondary seals to protect primary seals in highly contaminated environments. They are a cost-effective and easy to install contaminant barrier for all kind of shafts. They are available in nitrile rubber. When ordering, please note that one item (seal pack) contains two seals.

Strengths

- Easy to install
- Many variants
- Cost-effective

Technical specifications


Attributes
Logistics dimensions (L x W x H)5,8x170,5x170,5 mm
Logistic Weight370 g
Typebearing seal
Inner diameter115 mm
Outer diameter170.5 mm
Width5.8 mm
Seriestsn
Materialaluminium
Show UNSPSC/ECL@SS
£ 84.98 excl. VAT
/ Each
£ 101.98 incl. VAT
  • Usually arrives within 14 working days