Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA G30X37X4-C SEAL RINGSINGLE LIP MADE OF NBR RUBBER
INA G30X37X4-C SEAL RINGSINGLE LIP MADE OF NBR RUBBER
Radial rotary shaft seal
References
ina:
G30X37X4-C
rubix:
238A2445
manufacturer :
0810744680000
ean:
4054364780920
Technical specifications
Type
Sealing Ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA G30X37X4-C SEAL RINGSINGLE LIP MADE OF NBR RUBBER
Radial shaft sealing ring
Technical specifications
Attributes
Logistic Weight
3
g
Type
Sealing Ring
Inner diameter
30
mm
Outer diameter
37
mm
Width
4
mm
Series
G..-C
Material
NBR-Elastomer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.03
excl. VAT
/
Each
£
0.03
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
FAG EFS528 SEALING RING
SKF HOUSING FELT SEAL X2 TSN 522 C
SKF BEARING HOUSING SEAL TSN517A
INA G12X16X3-C RADIAL ROTARY SHAFT SEAL
INA DRS2080 SEAL CARRIER ASSEMBLIES DRS FOR ZARF ZARF..-L WITH INTEGRA
SNR SNCD3156 PLUMMER BLOCK
SKF BEARING HOUSING SEAL TSN513A
SKF TXL 517 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
INA SD35X45X4-A DOUBLE LIP SEALING RING SD
SKF V RING HSNG SEAL X2 TSN 526 A
SKF HOUSING LABYRINTH SEAL TSN530S
TIMKEN TSNG510-307 DOUBLE LIP SEAL
FAG EDH218 HOUSING SEALS
SKF TK 528 HOUSING
FAG NTS60 LABYRINTH SEALS NTS SEALING FOR SNS-HOUSING NON-CONTACT SEAL