CHAIN SPROCKET PILOT BORE 06B-1 BS 3/8 X 7/32 INCH SIMPLEX 38 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:3/8S-38T-PB-FEN
Rubix:406A0038
Manufacturer :027A0138


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 38 |
Product details : CHAIN SPROCKET PILOT BORE 06B-1 BS 3/8 X 7/32 INCH SIMPLEX 38 TEETH
Sprocket 06B-1 Z=38 pilot bored 14mm
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 38 |
| ISO code | 06b-1 |
| Material | steel |
| Pilot bore diameter | 16 mm |
| Hub diameter | 70 mm |
| Pitch diameter | 115.34 mm |
| Outer diameter | 119.5 mm |
| Weight | 1145 kg |
| Total width | 30 mm |
| Crown circle diameter | 119.5 mm |
Show UNSPSC/ECL@SS
£ 26.83 excl. VAT
/ Each
£ 32.20 incl. VAT
- Delivery usually within ( 2 ) days