MECALINE 883256 P20B1057 10SR57 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P20B1057
Rubix:254A7184
Manufacturer :883256
EAN:3660338366734


Technical specifications
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 57 |
Documents
Product details : MECALINE 883256 P20B1057 10SR57 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 20B1 - 57 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 57 |
| ISO code | 20b-1 |
| Material | gg25 cast iron |
| Pilot bore diameter | 40 mm |
| Hub diameter | 150 mm |
| Total width | 80 mm |
| Crown circle diameter | 591.5 mm |
Show UNSPSC/ECL@SS
£ 173.83 excl. VAT
/ Each
£ 208.60 incl. VAT
- Usually arrives within 14 working days