MECALINE 876469 P16B3030 8TR30 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P16B3030
Rubix:254A7138
EAN:3660338300455

Documents
Product details : MECALINE 876469 P16B3030 8TR30 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 16B3 - 30 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 30 |
| ISO code | 16b-3 |
| Material | gg25 cast iron |
| Pilot bore diameter | 30 mm |
| Pitch diameter | 243 mm |
| Outer diameter | 254 mm |
| Total width | 100 mm |
| Crown circle diameter | 254 mm |
Show UNSPSC/ECL@SS
£ 117.57 excl. VAT
/ Each
£ 141.08 incl. VAT
- Usually arrives within 14 working days
