CHAIN SPROCKET PILOT BORE 16B-2 BS 1 INCH X 17.02MM DUPLEX 30 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:1D-30T-PB-FEN
Rubix:406A0259
Manufacturer :027E0230

Product details : CHAIN SPROCKET PILOT BORE 16B-2 BS 1 INCH X 17.02MM DUPLEX 30 TEETH
Sprocket 16B-2 Z=30 pilot bored 20mm
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 30 |
| ISO code | iso 606 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Hub diameter | 130 mm |
| Pitch diameter | 243 mm |
| Outer diameter | 254.6 mm |
| Weight | 17500 kg |
| Total width | 47.7 mm |
| Crown circle diameter | 254.6 mm |
Show UNSPSC/ECL@SS
£ 331.08 excl. VAT
/ Each
£ 397.30 incl. VAT
- Delivery usually within ( 2 ) days
