MECALINE PMA08B2026 857177 SPROCKET 26 TH. 08B2 (12,70) D TL 2012
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA08B2026
Rubix:222A6704
Manufacturer :857177
EAN:3660338124419

Documents
Product details : MECALINE PMA08B2026 857177 SPROCKET 26 TH. 08B2 (12,70) D TL 2012
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 08B2 - 26 teeth (2012) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 26 |
| ISO code | 08b-2 |
| Material | c45 steel |
| Hub diameter | 87 mm |
| Pitch diameter | 105.36 mm |
| Outer diameter | 110 mm |
| Total width | 32 mm |
| Crown circle diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 16.80 excl. VAT
/ Each
£ 20.16 incl. VAT
- In stock: Next day delivery
