CHAIN SPROCKET PILOT BORE 16B-1 BS 1 INCH X 17.02MM SIMPLEX 21 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:1S-21T-PB-FEN
Rubix:406A0238
Manufacturer :027E0121

Product details : CHAIN SPROCKET PILOT BORE 16B-1 BS 1 INCH X 17.02MM SIMPLEX 21 TEETH
Sprocket 16B-1 Z=21 pilot bored 20mm
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 21 |
| ISO code | 16b-1 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Hub diameter | 110 mm |
| Pitch diameter | 170.43 mm |
| Outer diameter | 181.2 mm |
| Weight | 5.06 kg |
| Total width | 16.2 mm |
| Crown circle diameter | 181.2 mm |
Show UNSPSC/ECL@SS
£ 67.95 excl. VAT
/ Each
£ 81.54 incl. VAT
- Delivery usually within ( 2 ) days
